- 2 1/2 in Size
applications
- Prevents entry of foreign material and protects male outlet threads on valves and hydrants.
| Type | Cap |
| Female Thread | NST (NH) |
| Size | 2 1/2 in |
| Weight | 0.25 LB |
-
Prop 65
| Type | Cap |
| Female Thread | NST (NH) |
| Size | 2 1/2 in |
| Weight | 0.25 LB |
Prop 65