- 1 1/2 in Size
- Polycarbonate Material
applications
- Prevents entry of foreign material and protects male outlet threads on valves and hydrants.
| Material | Polycarbonate |
| Type | Cap |
| Female Thread | NST (NH) |
| Size | 1 1/2 in |
| Weight | 0.1 LB |
-
Prop 65


