- 3 in Size
- Polycarbonate Material
applications
- Prevents entry of foreign material and protects male outlet threads on valves and hydrants.
| Type | Cap |
| Size | 3 in |
| Female Thread | NST (NH) |
| Material | Polycarbonate |
| Weight | 0.33 LB |
-
Prop 65
| Type | Cap |
| Size | 3 in |
| Female Thread | NST (NH) |
| Material | Polycarbonate |
| Weight | 0.33 LB |
Prop 65