- Plastic Cap
- 4 in NST (NH) Thread
- Yellow
features
- 1-1/8 pentagonal nut with weep holeGasket not included
| Size | 4 in |
| Finish | Yellow |
| Material | Polycarbonate |
| Female Thread | NST (NH) |
| Type | Cap |
| Weight | 0.36 LB |
-
Prop 65
| Size | 4 in |
| Finish | Yellow |
| Material | Polycarbonate |
| Female Thread | NST (NH) |
| Type | Cap |
| Weight | 0.36 LB |
Prop 65