- Plastic Cap
- 4 1/2 in NST (NH) Thread
- Yellow
- w/Chain
features
- 1-1/8 pentagonal nut with weep hole
- Gasket not included
| Finish | Yellow |
| Material | Polycarbonate |
| Size | 4 1/2 in |
| Type | Cap |
| Female Thread | NST (NH) |
| Weight | 1.4 LB |
-
Prop 65
| Finish | Yellow |
| Material | Polycarbonate |
| Size | 4 1/2 in |
| Type | Cap |
| Female Thread | NST (NH) |
| Weight | 1.4 LB |
Prop 65