- EPDM Hose
- EPDM Material
features
- Professional grade reinforcement provides maximum strength
- Heavy-duty flexibility
- Ultimate kink resistance
- Lead free drinking water safe
- 40 lighter than standard rubber hose
| Size | 5/8 x 50 in |
| Operating Pressure [Max] | 400 PSI |
| Material | EPDM |
| Color | Black |
| Hose Application | Garden Hose |
| Hose I.D. | 5/8 in |
| Temperature Range [Min] | -40 °F |
| Hose Length | 50 ft |
| Pressure | 125 psi |
| Weight | 4.0 LB |
-
Prop 65


