- Pressure Gauge
- Process Gauge Type
- Lower Mount
- Thermoplastic Case
- 0 to 30 psi
applications
- Specifically designed for process chemical and petroleum industries these process gauges are engineered to deliver years of accurate service while withstanding vibration corrosive media and corrosive atmosphere.
| Temperature Range [Min] | -40 °F |
| Figure Interval | 5 |
| Gauge Pressure Range | 0 to 30 psi |
| Connection Size | 1/2 in NPT Male |
| Accuracy | ±0.5% of Full Scale |
| Mounting Style | Lower Mount |
| Case Material | Thermoplastic |
| Face Diameter | 4 1/2 in |
| NPT Male | 1/2 in |
| Material | Plastic |
| Mount Type | Lower |
| Gauge Function | Pressure Gauge |
| Pressure Range [Min] | 0 PSI |
| Temperature Range [Max] | 200 °F |
| Gauge Type | Process |
| Mount | 1/2 in Lower Mount |
| Minor Gradient | 0.2 |
| Pressure Range [Max] | 30 PSI |
| Size | 4 1/2 in Face |
| Weight | 2.002 LB |
-
Prop 65


