- One End Pipe Fitting
- 2 1/2" NPT(m) End Size
- Carbon Steel
| Fitting Angle | Straight |
| Overall Length | 3 in |
| End Size | 2 1/2 NPT(m) |
| Shape | Nipple |
| Fitting Type | One End Pipe Fitting |
| No. of Ends | 2 |
| End Types | NPT |
| Length | 3 in |
| Size | 3 in |
| End Type | Male x Male |
| Material | Carbon Steel |
| Weight | 1.13 LB |
-
Prop 65


