- One End Pipe Fitting
- 4" NPT(m) End Size
- Carbon Steel
| End Size | 4 NPT(m) |
| Material | Carbon Steel |
| Shape | Nipple |
| Size | 4 in |
| No. of Ends | 2 |
| End Types | NPT |
| End Type | Male x Male |
| Length | 4 in |
| Fitting Type | One End Pipe Fitting |
| Overall Length | 4 in |
| Fitting Angle | Straight |
| Weight | 2.94 LB |
-
Prop 65


