| Male Thread | NPTF |
| Length | 1.76 in |
| Male Thread Size | 1/4 in |
| Material | Brass |
| Hex Size | 9/16 in |
| Hose ID | 3/8 in |
| Weight | 0.283 LB |
| Male Thread | NPTF |
| Length | 1.76 in |
| Male Thread Size | 1/4 in |
| Material | Brass |
| Hex Size | 9/16 in |
| Hose ID | 3/8 in |
| Weight | 0.283 LB |