Dixon Valve & Coupling
PND-R07-200RGC
Carded R07-Series 1/4 in Port Miniature Regulator
Item #117106998
- R07-Series
- 1/4 in Port
- 250 PSI Maximum Inlet Pressure
features
- Relieving type
- Supplied with a GC620 gauge
| Inlet Pressure [Max] | 250 PSI |
| Flow [Max] | 15 Standard ft3/min |
| Port | 1/4 in |
| Temperature Range [Max] | 150 °F |
| Pressure Range [Min] | 5 PSI |
| Pressure Range [Max] | 100 PSI |
| Weight | 0.538 LB |
