Dixon Valve & Coupling
POLYHA2515
Polycarbonate Hydrant Adapter - Rocker Lug
Item #102405870
-
Prop 65
- Rocker Lug Adapter
- Female/Male Connection
- 2 1/2 in NST (NH) Female Thread
- 1 1/2 in NPSH Male Thread
| Body Material | Polycarbonate |
| Accessory Type | Rocker Lug Adapter |
| Connection Type | Female/Male |
| Lug | Rocker Lug |
| Type | Female Thread x Male Thread |
| Female Thread | NST (NH) |
| Material | Polycarbonate |
| Male Thread Size | 1 1/2 in |
| Male Thread | NPSH |
| Female Thread Size | 2 1/2 in |
| Operating Pressure [Max] | 100 PSI |
| Weight | 0.215 LB |
-
Prop 65

