- 2 1/2 in Size
- Polycarbonate Material
features
- 1-1/8 pentagonal nut with weep hole to allow for drainage
| Thread | NST (NH) |
| Type | Plug |
| Material | Polycarbonate |
| Temperature Range [Min] | -4 °F |
| Size | 2 1/2 in |
| Weight | 0.12 LB |
-
Prop 65
| Thread | NST (NH) |
| Type | Plug |
| Material | Polycarbonate |
| Temperature Range [Min] | -4 °F |
| Size | 2 1/2 in |
| Weight | 0.12 LB |
Prop 65