Skip to content Skip to navigation menu
Polypropylene TrueSeal Ball Valve Tube to Tube Union

PP4VUC4-MG

Polypropylene TrueSeal Ball Valve Tube to Tube Union
Item #105278044
  • Polypropylene Material
  • 150 PSI Maximum Operating Pressure
Polypropylene TrueSeal Ball Valve Tube to Tube Union
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Polypropylene Material
  • 150 PSI Maximum Operating Pressure

applications

  • These corrosion resistant all-plastic designed ball valves are ideal for water filtration units coffee and beverage machines and a wide variety of other fluid applications.

features

  • Full flow self-cleaning ball
  • High-temperature scale resistant Polysulfone ball
  • EPDM seal secures connection with larger surface area than standard O-rings
Temperature Range [Min] 0 °F
Tube O.D. 1/4 in
Material Polypropylene
Operating Pressure [Max] 150 PSI
Seal EPDM
Burst Pressure 600 PSI
Weight 0.04 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison