- 3/8 in Size
applications
- These corrosion resistant all-plastic designed ball valves are ideal for water filtration units coffee and beverage machines and a wide variety of other fluid applications.
features
- EPDM seal secures connection with larger surface area than standard O-rings
- Full flow self-cleaning ball
- High-temperature scale resistant Polysulfone ball
| Type | Valve |
| Temperature Range [Min] | 0 °F |
| Tube O.D. | 3/8 in |
| Burst Pressure | 600 PSI |
| Operating Pressure [Max] | 150 PSI |
| Seal | EPDM |
| Material | Polypropylene |
| Size | 3/8 in Plug In |
| Weight | 0.046 LB |
-
Prop 65


