These corrosion resistant all-plastic designed ball valves are ideal for water filtration units coffee and beverage machines and a wide variety of other fluid applications.
features
EPDM seal secures connection with larger surface area than standard O-rings
Full flow self-cleaning ball
High-temperature scale resistant Polysulfone ball
Temperature Range [Min]
0 °F
Burst Pressure
600 PSI
Seal
EPDM
Tube O.D.
3/8 in
Operating Pressure [Max]
150 PSI
Material
Polypropylene
Weight
0.06 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back