Dixon Valve & Coupling
PPA773
Tuff-Lite® Polypropylene Male GHT x Male NPT Adapter
Item #103565830
-
Prop 65
- Male x Male End Type
- Polypropylene Material
| Fitting Type | Male Adapter |
| No. of Ends | 2 |
| Material | Polypropylene |
| Male Thread Size | 3/8 in |
| End Type | Male x Male |
| Color | Black |
| Shape | Adapter |
| Thread Type | NPT, GHT |
| End Types | NPT & GHT |
| Fitting Angle | Straight |
| Male Thread | NPT |
| Weight | 0.016 LB |
-
Prop 65

