Dixon Valve & Coupling
PPA792
Tuff-Lite® Polypropylene Male GHT x Female NPT Adapter
Item #101917942
-
Prop 65
- Female x Male End Type
- Polypropylene Material
| Fitting Angle | Straight |
| Fitting Type | Female Adapter |
| No. of Ends | 2 |
| Thread Type | NPT, GHT |
| Female Thread Size | 1/4 in |
| Shape | Adapter |
| Material | Polypropylene |
| Female Thread | NPT |
| End Types | NPT & GHT |
| End Type | Female x Male |
| Color | Black |
| Weight | 0.025 LB |
-
Prop 65

