Dixon Valve & Coupling
PPA794
Tuff-Lite® Polypropylene Male GHT x Female NPT Adapter
Item #103562338
-
Prop 65
- Female x Male End Type
- Polypropylene Material
| Fitting Type | Female Adapter |
| End Types | NPT & GHT |
| Fitting Angle | Straight |
| Thread Type | NPT, GHT |
| Female Thread | NPT |
| End Type | Female x Male |
| Material | Polypropylene |
| Color | Black |
| No. of Ends | 2 |
| Shape | Adapter |
| Female Thread Size | 1/2 in |
| Weight | 0.028 LB |
-
Prop 65

