- Female Coupler x Male NPT
- 1" Size
- Glass-Filled Polypropylene Material
- EPDM Seal
- 125 psi Max. Operating Pressure
features
- Not recommended for use with PTFE gaskets
- Polypropylene cam and groove should not be mixed with metal fittings
| Type | N/A |
| Seal Material | EPDM |
| Connection Type | Female Coupler x Male NPT |
| End Type | Male Pipe |
| Material | Glass-Filled Polypropylene |
| Operating Pressure [Max] | 125 PSI |
| Pressure [Max] | 125 psi |
| Coupling Type | Type B Coupler |
| Size | 1 in |
| Seal | EPDM |
| Size Designation | 1 in |
| Fitting Description | Straight |
| Weight | 0.29 LB |
-
Prop 65


