- Female Coupler x Male NPT
- 2" Size
- Glass-Filled Polypropylene Material
- EPDM Seal
- 100 psi Max. Operating Pressure
features
- Not recommended for use with PTFE gaskets
- Polypropylene cam and groove should not be mixed with metal fittings
| Fitting Description | Straight |
| Pressure [Max] | 100 psi |
| Operating Pressure [Max] | 100 PSI |
| Size | 2 in |
| Seal | EPDM |
| Size Designation | 2 in |
| End Type | Male Pipe |
| Type | N/A |
| Seal Material | EPDM |
| Coupling Type | Type B Coupler |
| Connection Type | Female Coupler x Male NPT |
| Material | Glass-Filled Polypropylene |
| Weight | 0.57 LB |
-
Prop 65


