Dixon Valve & Coupling
PPCF72
Tuff-Lite® Polypropylene Short Shank Female Coupling
Item #101918235
-
Prop 65
- Hose Barb x Female End Type
- Polypropylene Material
| Color | Black |
| Seal | Red Vinyl Washer |
| Material | Polypropylene |
| Thread Type | GHT |
| End Types | GHT & Hose Barb |
| Seal Material | Red Vinyl |
| Fitting Type | Short Shank Coupling |
| Female Thread | GHT |
| End Type | Hose Barb x Female |
| Hose Size | 1/4 in |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Shape | Coupler |
| Female Thread Size | 3/4 in |
| Weight | 0.018 LB |
-
Prop 65

