Dixon Valve & Coupling
PPCM76
Tuff-Lite® Polypropylene Short Shank Male Coupling
Item #103566170
-
Prop 65
- Hose Barb x Male End Type
- Polypropylene Material
| Fitting Angle | Straight |
| Fitting Type | Short Shank Coupling |
| End Type | Hose Barb x Male |
| Material | Polypropylene |
| Shape | Coupler |
| Hose Size | 3/4 in |
| No. of Ends | 2 |
| Male Thread | GHT |
| End Types | GHT & Hose Barb |
| Male Thread Size | 3/4 in |
| Thread Type | GHT |
| Color | Black |
| Weight | 0.018 LB |
-
Prop 65

