Dixon Valve & Coupling
PPD50
Polypropylene Cam & Groove Type D Coupler x Female NPT
Item #101893255
-
Prop 65
- Polypropylene Female Coupler x Female NPT
- Size 3/4"
- 125 psi Max Operating Pressure
caution
- Use only factory-supplied replacement bolts
- Do not lubricate nuts and bolts
| Size | 3/4 x 1/2 in |
| Pressure [Max] | 125 psi |
| Fitting Description | Straight |
| Seal | EPDM |
| Size Designation | 3/4 in |
| Type | N/A |
| End Type | Female Pipe |
| Material | Glass-Filled Polypropylene |
| Seal Material | EPDM |
| Connection Type | Female Coupler x Female NPT |
| Coupling Type | Type D Coupler |
| Operating Pressure [Max] | 125 PSI |
| Weight | 0.25 LB |
-
Prop 65

