- Adapter x Female NPT
- 3/4" Size
- Glass-Filled Polypropylene Material
- EPDM Seal
- 125 psi Max. Operating Pressure
features
- Polypropylene cam and groove should not be mixed with metal fittings
- Not recommended for use with PTFE gaskets
| End Type | Female Pipe |
| Pressure [Max] | 125 psi |
| Operating Pressure [Max] | 125 PSI |
| Size Designation | 3/4 in |
| Material | Glass-Filled Polypropylene |
| Coupling Type | Type D Coupler |
| Seal Material | EPDM |
| Type | N/A |
| Size | 3/4 in |
| Connection Type | Female Coupler x Female NPT |
| Fitting Description | Straight |
| Seal | EPDM |
| Weight | 0.17 LB |
-
Prop 65


