- Adapter x Hose Shank
- 2" Size
- Glass-Filled Polypropylene Material
- 100 psi Max. Operating Pressure
features
- PTFE gasket not recommended
- Polypropylene cam and groove should not be mixed with metal fittings
| Size | 2 in |
| Operating Pressure [Max] | 100 PSI |
| Fitting Description | Straight |
| Type | N/A |
| Size Designation | 2 in |
| Material | Glass-Filled Polypropylene |
| Pressure [Max] | 100 psi |
| End Type | Hose Shank |
| Weight | 0.35 LB |
-
Prop 65


