- Adapter x Male NPT
- 1" Size
- Glass-Filled Polypropylene Material
- 125 psi Max. Operating Pressure
features
- Polypropylene cam and groove should not be mixed with metal fittings
- Not recommended for use with PTFE gaskets
| Pressure [Max] | 125 psi |
| Type | N/A |
| Operating Pressure [Max] | 125 PSI |
| Fitting Description | Straight |
| End Type | Male Pipe |
| Size Designation | 1 in |
| Material | Glass-Filled Polypropylene |
| Size | 1 in |
| Weight | 0.12 LB |
-
Prop 65


