- Adapter x Male NPT
- 2" Size
- Glass-Filled Polypropylene Material
- 100 psi Max. Operating Pressure
features
- Polypropylene cam and groove should not be mixed with metal fittings
- Not recommended for use with PTFE gaskets
| Material | Glass-Filled Polypropylene |
| Operating Pressure [Max] | 100 PSI |
| Type | N/A |
| End Type | Male Pipe |
| Size | 2 in |
| Fitting Description | Straight |
| Size Designation | 2 in |
| Pressure [Max] | 100 psi |
| Weight | 0.3 LB |
-
Prop 65


