- Polypropylene Type H
- Size 1"
description
- A dust cap is used to seal the pipe system and hose assemblies during nonuse or transfer of assembly. Mating parts are Part A, Part E and Part F.
caution
- Must be installed in the extended position
| Material | Glass-Filled Polypropylene |
| Seal Material | EPDM |
| Type | Type H |
| Size | 1 in |
| Size Designation | 1 in |
| Seal | EPDM |
| Weight | 0.2 LB |
-
Prop 65


