- 2" Size
- Glass-Filled Polypropylene Material
- EPDM Seal
description
- A dust cap is used to seal the pipe system and hose assemblies during nonuse or transfer of assembly. Mating parts are Part A, Part E and Part F.
features
- Dust caps are not to be used in pressure applications for safety and environmental reasons
| Size Designation | 2 in |
| Seal | EPDM |
| Size | 2 in |
| Type | Type H |
| Material | Glass-Filled Polypropylene |
| Seal Material | EPDM |
| Weight | 0.54 LB |
-
Prop 65


