Dixon Valve & Coupling
PPLSS33
Tuff-Lite® Hose Barb x 90° Polypropylene Hose Barb Elbow
Item #103566171
-
Prop 65
- Hose Barb x Hose Barb End Type
| Fitting Angle | 90° |
| Hose Size | 0.375 in |
| End Type | Hose Barb x Hose Barb |
| Fitting Type | Elbow, 90° |
| Shape | Elbow |
| End Types | Hose Barb |
| Color | Black |
| No. of Ends | 2 |
| Material | Polypropylene |
| Weight | 0.008 LB |
-
Prop 65

