- Polypropylene Material
| End Type | Hose Barb x Hose Barb |
| Color | Black |
| End Types | Hose Barb |
| Fitting Type | Mender |
| Shape | Mender |
| Style | Hose Shank x Hose Shank |
| Fitting Angle | Straight |
| End Size | 1/2 Hose |
| No. of Ends | 2 |
| Material | Polypropylene |
| Hose Size | 1/2 in |
| Weight | 0.01 LB |
-
Prop 65


