- Polypropylene Material
| End Types | Hose Barb |
| Fitting Angle | Straight |
| End Type | Hose Barb x Hose Barb |
| Hose Size | 3/4 in |
| Fitting Type | Mender |
| Material | Polypropylene |
| Shape | Mender |
| No. of Ends | 2 |
| Style | Hose Shank x Hose Shank |
| Color | Black |
| End Size | 3/4 Hose |
| Weight | 0.02 LB |
-
Prop 65


