Dixon Valve & Coupling
PPN200
Polypropylene Tuff-Lite® 1 1/2 in Hose Shank x Male NPT Insert
Item #101710745
-
Prop 65
- 1 1/2 in Thread Size
- Polypropylene Material
| End Type | Hose Barb x Male |
| Material | Polypropylene |
| Fitting Angle | Straight |
| Shape | Insert |
| Fitting Type | Male Inserts |
| Color | Black |
| No. of Ends | 2 |
| End Size | 1 1/2 NPT(m), 1 1/2 Hose |
| Male Thread Size | 1 1/2 in |
| End Types | NPT |
| Style | Hose Shank x Male NPT |
| Hose Size | 1 1/2 in |
| Barbed Length | 1.34375 in |
| Male Thread | NPT |
| Weight | 0.075 LB |
-
Prop 65

