Dixon Valve & Coupling
PPN24
Polypropylene Tuff-Lite® 1/2 in Hose Shank x Male NPT Insert
Item #102180939
-
Prop 65
- 1/2 in Thread Size
- Polypropylene Material
| Male Thread | NPT |
| Barbed Length | 0.96875 in |
| Style | Hose Shank x Male NPT |
| Male Thread Size | 1/2 in |
| Fitting Type | Male Inserts |
| No. of Ends | 2 |
| End Type | Hose Barb x Male |
| End Types | NPT |
| Shape | Insert |
| Material | Polypropylene |
| Color | Black |
| End Size | 1/2 NPT(m), 1/4 Hose |
| Fitting Angle | Straight |
| Hose Size | 1/4 in |
| Weight | 0.012 LB |
-
Prop 65

