Dixon Valve & Coupling
PPN250
Polypropylene Tuff-Lite® 2 in Hose Shank x Male NPT Insert
Item #101711525
-
Prop 65
- 2 in Thread Size
- Polypropylene Material
| Style | Hose Shank x Male NPT |
| Color | Black |
| End Type | Hose Barb x Male |
| Male Thread Size | 2 in |
| Shape | Insert |
| Hose Size | 2 in |
| Male Thread | NPT |
| End Size | 2 NPT(m), 2 Hose |
| Barbed Length | 2.5 in |
| Fitting Type | Male Inserts |
| No. of Ends | 2 |
| Material | Polypropylene |
| Fitting Angle | Straight |
| End Types | NPT |
| Weight | 0.135 LB |
-
Prop 65

