Dixon Valve & Coupling
PPN44
Polypropylene Tuff-Lite® 1/2 in Hose Shank x Male NPT Insert
Item #101928708
-
Prop 65
- 1/2 in Thread Size
- Polypropylene Material
| Male Thread | NPT |
| Material | Polypropylene |
| Hose Size | 1/2 in |
| Size Designation | 1/2 in |
| Connection | Male NPT |
| NPT Thread | 1/2 in |
| Male Thread Size | 1/2 in |
| End Type | Hose Barb x Male |
| Shape | Insert |
| Color | Black |
| Weight | 0.014 LB |
-
Prop 65

