Dixon Valve & Coupling
PPN66
Polypropylene Tuff-Lite® 3/4 in Hose Shank x Male NPT Insert
Item #101930224
-
Prop 65
- 3/4 in Thread Size
- Polypropylene Material
| End Type | Hose Barb x Male |
| Shape | Insert |
| Size Designation | 3/4 in |
| Male Thread Size | 3/4 in |
| Hose Size | 3/4 in |
| Color | Black |
| Male Thread | NPT |
| Connection | Male NPT |
| Material | Polypropylene |
| NPT Thread | 3/4 in |
| Weight | 0.018 LB |
-
Prop 65

