Dixon Valve & Coupling
PPN88
Polypropylene Tuff-Lite® 1 in Hose Shank x Male NPT Insert
Item #101710542
-
Prop 65
- 1 in Thread Size
- Polypropylene Material
| Hose Size | 1 in |
| NPT Thread | 1 in |
| Connection | Male NPT |
| Male Thread | NPT |
| Shape | Insert |
| Color | Black |
| Size Designation | 1 in |
| Material | Polypropylene |
| Male Thread Size | 1 in |
| End Type | Hose Barb x Male |
| Weight | 0.05 LB |
-
Prop 65

