Skip to content Skip to navigation menu
Cam & Groove Type D Coupler

PPP100

Cam & Groove Type D Coupler
Item #101881749
  • 1" Size
  • Glass-Filled Polypropylene Material
Cam & Groove Type D Coupler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1" Size
  • Glass-Filled Polypropylene Material

features

  • Dust plugs are not to be used in pressure applications for safety and environmental reasons
Size 1 in
Size Designation 1 in
Material Glass-Filled Polypropylene
Weight 0.08 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison