- Polypropylene Dust Plug
- Size 1 1/2"
caution
- Do not lubricate nuts and bolts
| Size Designation | 1 1/2 in |
| Size | 1 1/2 in |
| Material | Glass-Filled Polypropylene |
| Weight | 0.14 LB |
-
Prop 65
| Size Designation | 1 1/2 in |
| Size | 1 1/2 in |
| Material | Glass-Filled Polypropylene |
| Weight | 0.14 LB |
Prop 65