- Vinyl Material
- 25 in x 30 in x 6 in Size
| Material | Vinyl |
| Used With | FHPR150, FHPR150-100CBF, FHPR150-50CBF, FHPR150-75CBF |
| Length | 30 in |
| Height | 25 in |
| Size | 25 x 30 x 6 in |
| Weight | 1.175 LB |
-
Prop 65
| Material | Vinyl |
| Used With | FHPR150, FHPR150-100CBF, FHPR150-50CBF, FHPR150-75CBF |
| Length | 30 in |
| Height | 25 in |
| Size | 25 x 30 x 6 in |
| Weight | 1.175 LB |
Prop 65