- Spanner Wrench
- 16 1/4 in Long
- Die Cast Zinc Material
features
- This compact wrench can be easily carried in your jacket pocket
| Material | Die Cast Zinc |
| Length | 16 1/4 in |
| Weight | 0.55 LB |
-
Prop 65
| Material | Die Cast Zinc |
| Length | 16 1/4 in |
| Weight | 0.55 LB |
Prop 65