- Polypropylene Material
- 1 in Size
| Pressure Rating | 125 PSI |
| Size | 1 in |
| Port | Full |
| Seat | PTFE |
| Material | Polypropylene |
| Connection | Female NPT |
| Thread | Female NPT x Female NPT |
| Weight | 1.05 LB |
-
Prop 65
| Pressure Rating | 125 PSI |
| Size | 1 in |
| Port | Full |
| Seat | PTFE |
| Material | Polypropylene |
| Connection | Female NPT |
| Thread | Female NPT x Female NPT |
| Weight | 1.05 LB |
Prop 65