- Polypropylene Material
- 2 in Size
| Port | Full |
| Connection | Female NPT |
| Material | Polypropylene |
| Pressure Rating | 125 PSI |
| Seat | PTFE |
| Size | 2 in |
| Thread | Female NPT x Female NPT |
| Weight | 2.75 LB |
-
Prop 65
| Port | Full |
| Connection | Female NPT |
| Material | Polypropylene |
| Pressure Rating | 125 PSI |
| Seat | PTFE |
| Size | 2 in |
| Thread | Female NPT x Female NPT |
| Weight | 2.75 LB |
Prop 65