- Polypropylene Material
- 3 in Size
| Material | Polypropylene |
| Thread | Female NPT x Female NPT |
| Size | 3 in |
| Pressure Rating | 125 PSI |
| Connection | Female NPT |
| Seat | PTFE |
| Port | Full |
| Weight | 5.3 LB |
-
Prop 65
| Material | Polypropylene |
| Thread | Female NPT x Female NPT |
| Size | 3 in |
| Pressure Rating | 125 PSI |
| Connection | Female NPT |
| Seat | PTFE |
| Port | Full |
| Weight | 5.3 LB |
Prop 65