- Polypropylene Material
- 4 in Size
| Seat | PTFE |
| Size | 4 in |
| Material | Polypropylene |
| Port | Full |
| Thread | Female NPT x Female NPT |
| Pressure Rating | 90 PSI |
| Connection | Female NPT |
| Weight | 8.49 LB |
-
Prop 65
| Seat | PTFE |
| Size | 4 in |
| Material | Polypropylene |
| Port | Full |
| Thread | Female NPT x Female NPT |
| Pressure Rating | 90 PSI |
| Connection | Female NPT |
| Weight | 8.49 LB |
Prop 65