- Polypropylene Material
- 1/2 in Size
| Seat | PTFE |
| Connection | Female NPT |
| Port | Full |
| Pressure Rating | 125 PSI |
| Thread | Female NPT x Female NPT |
| Size | 1/2 in |
| Material | Polypropylene |
| Weight | 0.606 LB |
-
Prop 65
| Seat | PTFE |
| Connection | Female NPT |
| Port | Full |
| Pressure Rating | 125 PSI |
| Thread | Female NPT x Female NPT |
| Size | 1/2 in |
| Material | Polypropylene |
| Weight | 0.606 LB |
Prop 65