- Polypropylene Material
- 3/4 in Size
| Connection | Female NPT |
| Port | Full |
| Pressure Rating | 125 PSI |
| Thread | Female NPT x Female NPT |
| Size | 3/4 in |
| Seat | PTFE |
| Material | Polypropylene |
| Weight | 0.596 LB |
-
Prop 65
| Connection | Female NPT |
| Port | Full |
| Pressure Rating | 125 PSI |
| Thread | Female NPT x Female NPT |
| Size | 3/4 in |
| Seat | PTFE |
| Material | Polypropylene |
| Weight | 0.596 LB |
Prop 65