- Polypropylene Material
- 2 in Size
| Material | Polypropylene |
| Seat | PTFE |
| Size | 2 in |
| Connection | Female NPT |
| Port | Full |
| Pressure Rating | 125 PSI at 70 °F |
| Weight | 2.33 LB |
-
Prop 65
| Material | Polypropylene |
| Seat | PTFE |
| Size | 2 in |
| Connection | Female NPT |
| Port | Full |
| Pressure Rating | 125 PSI at 70 °F |
| Weight | 2.33 LB |
Prop 65